Shop All Circular Saws
Dewalt
Circular Saw Kit, 7-1/4In Dia. Blade
Mfr # DCS578X1
Zoro # G8683196
product price: $357.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS578X1
- Zoro # G8683196
- UPC # 885911695596
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 in |
Tool Length | 12 5/8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Standard, Shoe Material Aluminum, Chip Catcher Yes, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 57 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 2 in, Variable Speed No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Square Adapter Blade For 1/4" Sockets (28582)
- PROTO 1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs (J74252)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C33067)
- HHIP 10.0mm Rubber Flex Collet (3900-1784)
- DEWALT Circular Saw (DCS512J1)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520T1/DCB606)
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DEWALT Cordless ReciprocatIng Saw Kit, 7.4 lb., 20V Max (DCS380P1)
- DEWALT Circular Saw Bonus Battery (DCS512B/DCB124)
- SKIL Circular Saw Kit, Blade 6 1/2" dia, 20V DC (CR540602)
- Dewalt Power Saws