Shop All Circular Saw Blades
Dewalt
Circular Saw, Cordless, Blade 6 1/2 in
Mfr # DCS565B/DCB205CK
Zoro # G400489785
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Blade Speed 4,950 RPM
- Tooth Grind ATB+R
- Voltage 20 V
- Primary Material Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS565B/DCB205CK
- Zoro # G400489785
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Max. Cutting Depth | 6 1/2 in |
Arbor Size | 5/8 in |
Cut Width | 0.065 in |
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Max. Cutting Depth @ 0 Deg. | 2 1/18 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4,950 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/18 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Tool Weight 6.3 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- WARWOOD TOOL 6' Slate Bar (51045)
- MAKITA Battery 14.4V Lithium Ion 3.0 Ah (BL1430B)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- DEWALT 5-3/8" 30T Ferrous Metal Cutting 20mm Arbor (DWA7538)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- Dewalt Power Saw Blades