Shop All Circular Saws
Dewalt
Circular Saw Bonus Battery
Mfr # DCS512B/DCB124
Zoro # G206430585
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 5 3/8 in
- Max. Cutting Depth @ 0 Deg. 1 3/4 in
- Blade Side Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS512B/DCB124
- Zoro # G206430585
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 5 3/8 in |
Max. Cutting Depth @ 0 Deg. | 1 3/4 in |
Arbor Size | 3/8 in |
Max. Cutting Depth @ 45 Deg. | 1 1/4 in |
Tool Length | 15 in |
Description
Circular Saw, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 5 3/8 in, Max. Blade Speed 3,600 RPM, Arbor Size 3/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Chip Catcher No, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 3/4 in, Max. Cutting Depth @ 45 Deg. 1 1/4 in, Variable Speed Yes, Tool Length 15 in, Tool Weight 4.9 lb, Wireless Tool Tracking No, Brushless Motor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- WESTWARD Work Rest, Left and Right and Fixing Knob (TTALES006G)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- DEWALT 60V Cordless Circular Track Saw Kit (DCS520T1/ DCG412B)
- DEWALT 6-1/2 in. TrackSaw(TM) Kit (DWS520K)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia (DCS577X1/ DCG412B)
- DEWALT Max Circular Saw 12V, w/2 Bonus Batteries (DCS512B/DCB126/DCB126)
- ROCKWELL AUTOMATION Rockwell 4.5 in. Saw Circular (RO385969)
- Dewalt Power Saws