Shop All Circular Saw Blades
Dewalt
Circular Saw Blades, 12 in, 80 Teeth
Mfr # DWA11280
Zoro # G206171204
product price: $50.95
/ea
Not eligible for select promotions
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- For Use With Saw Type Circular Saws
- Materials Cut Hardwood, Softwood
- Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
- Wood Cutting Type Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA11280
- Zoro # G206171204
- UPC # 885911740579
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Cut Width | 0.108 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blades |
Number of Teeth | 80 |
For Use With Saw Type | Circular Saws |
Materials Cut | Hardwood, Softwood |
Application | Hardwood, Melamine, Sheet Goods, Softwood, Trim |
Wood Cutting Type | Finishing |
Tip Material | Carbide |
Accessory Type | Fine Finish Saw Blade |
Max. Blade Speed | 4,800 RPM |
Blade Thickness | 0.077 in |
Description
Circular Saw Blades, Blade Dia. 12 in, Max. Blade Speed 4,800 RPM, Arbor Size 1 in, Number of Teeth 80, Materials Cut Hardwood, Softwood, Wood Cutting Type Finishing, Blade Thickness 0.077 in, Cut Width 0.108 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-02.5MM)
- DEWALT Cordless Sander, Cordless, 20.0 V (DCE800B)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT3252MU WK20CT)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- DEWALT Circular Saw Blades, 10in. 80T TCG ALUMINIUM / PLASTIC / FINE TRIM (DW3219PT)
- DEWALT 7 1/4" 40T Steel Combo Blade (DW3325)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- DEWALT Chop Saw Blade, 14" dia., 1" A (DWTDW8003)
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- FEIN Fein 35222952090 StarlockPlus E-Cut Saw Blade (2468619)
- Dewalt Circular Saw Blades