Shop All Circular Saw Blades
Dewalt
Circular Saw Blades, 10 in, 80 Teeth
Mfr # DWA11080
Zoro # G606171200
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Material Carbide
- Wood Cutting Type Finishing
- Accessory Type Fine Finish Saw Blade
- Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA11080
- Zoro # G606171200
- UPC # 885911740548
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cut Width | 0.098 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blades |
Tip Material | Carbide |
Wood Cutting Type | Finishing |
Accessory Type | Fine Finish Saw Blade |
Application | Hardwood, Melamine, Sheet Goods, Softwood, Trim |
For Use With Saw Type | Circular Saws |
Number of Teeth | 80 |
Materials Cut | Hardwood, Softwood |
Blade Thickness | 0.069 in |
Max. Blade Speed | 6,000 RPM |
Description
Circular Saw Blades, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Number of Teeth 80, Materials Cut Hardwood, Softwood, Wood Cutting Type Finishing, Blade Thickness 0.069 in, Cut Width 0.098 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Hardwood, Melamine, Sheet Goods, Softwood, Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Kant-Twist Lever Clamp, Stainless Steel (K060TSDW)
- TEKTON 3/8 Inch Drive x 6 Inch Small Body Ratchet (SRH01506)
- MAYHEW PUNCH CENTER 1/2 X 6" (MY24003)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- DEWALT 7 1/4" 140T Steel HG Plywood Blade (DW3326)
- DEWALT Circular Saw Blades, 12 in Blade, PK2 (DWA112CMB)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- Dewalt Circular Saw Blades