Shop All Circular Saw Blades
Dewalt
Circular Saw Blade, 7 1/4 in, PK3
Mfr # DWAW714243PK
Zoro # G503858969
original price:
$46.19
17% off
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Blade Speed 7,000 RPM
- Diamond Knockout Yes
- For Use With Saw Type Circular Saws
- Tip Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAW714243PK
- Zoro # G503858969
- UPC # 885911767439
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Arbor Size | 5/8 in |
Blade Dia. | 7 1/4 in |
Cut Width | 0.067 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
Max. Blade Speed | 7,000 RPM |
Diamond Knockout | Yes |
For Use With Saw Type | Circular Saws |
Tip Material | Carbide Tipped |
Blade Thickness | 0.039 in |
Wood Cutting Type | Framing |
Materials Cut | Wood |
Application | For Wood Cutting |
Number of Teeth | 24 |
Primary Material Application | Wood |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Diamond Knockout Yes, Number of Teeth 24, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Blade Thickness 0.039 in, Cut Width 0.067 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saws, Application For Wood Cutting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wire Cutter (ES20LXB)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- BOSCH Saw Blade (MM452)
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel (K0116.2081)
- DEWALT 7-1/4" 18T Nail Cutting Circular Saw Blade (DW3191)
- DEWALT 5 1/2" 30T Ferrous Metal Cutting 20mm Arbor (DWA7770)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- MILWAUKEE TOOL 9 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7125)
- Dewalt Circular Saw Blades