Shop All Circular Saw Blades
Dewalt
Circular Saw Blade, 7 1/4 in, 60 Teeth
Mfr # DWAW71460
Zoro # G603858968
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application For Wood Cutting
- Primary Material Application Wood
- Number of Teeth 60
- Blade Dia. 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAW71460
- Zoro # G603858968
- UPC # 885911704724
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cut Width | 0.067 in |
Arbor Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
Application | For Wood Cutting |
Primary Material Application | Wood |
Number of Teeth | 60 |
Wood Cutting Type | Finishing |
Max. Blade Speed | 7,000 RPM |
Materials Cut | Wood |
For Use With Saw Type | Circular Saws |
Diamond Knockout | Yes |
Tip Material | Carbide Tipped |
Blade Thickness | 0.039 in |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Diamond Knockout Yes, Number of Teeth 60, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Blade Thickness 0.039 in, Cut Width 0.067 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saws, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.75 1-1/2"OD HSS Round Die (DWTMR112-12X1.75)
- STABILA Combo Case - 25"-41"And 36"-59" 80T (30085)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-138)
- DEWALT 7" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3511)
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- DEWALT 14" 100T Aluminum Cutting Saw Blade 1" Arbor (DWA7889)
- DEWALT 7 1/4" 40T Composite Decking Saw Blade (DWA31740)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- CENTURY DRILL & TOOL 3-3/8", 80-Teeth Plywood Circular Saw Blade (08236)
- Dewalt Power Saw Blades