Shop All Circular Saw Blades
Dewalt
Circular Saw Blade, 7 1/4 in, 24 Teeth
Mfr # DWAW71424
Zoro # G703858967
product price: $14.25
/ea
Not eligible for select promotions
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Circular Saws
- Cut Width 0.067 in
- Arbor Size 5/8 in
- Application For Wood Cutting
- Blade Thickness 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAW71424
- Zoro # G703858967
- UPC # 885911704687
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Cut Width | 0.067 in |
Arbor Size | 5/8 in |
Blade Dia. | 7 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
For Use With Saw Type | Circular Saws |
Application | For Wood Cutting |
Blade Thickness | 0.039 in |
Max. Blade Speed | 7,000 RPM |
Tip Material | Carbide Tipped |
Primary Material Application | Wood |
Diamond Knockout | Yes |
Materials Cut | Wood |
Wood Cutting Type | Framing |
Number of Teeth | 24 |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Diamond Knockout Yes, Number of Teeth 24, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Blade Thickness 0.039 in, Cut Width 0.067 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saws, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 5/8 In., 6-9/16 In. L (13H840)
- PARKER RESEARCH Parker Power Removal Bulb (RB-1)
- MILWAUKEE TOOL 10 Gauge Nibbler (6880)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9313)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- DEWALT Circular Saw Blades, 10in. 80T TCG ALUMINIUM / PLASTIC / FINE TRIM (DW3219PT)
- DEWALT 8-1/4" Circular Saw Blades (DWA181440)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Advanced Scallop, 10" OD x 0.125 x 40 mm Arbor (HYD10X125X40)
- Dewalt Circular Saw Blades