Shop All Circular Saws
Dewalt
Circ Saw 6-1/2" 20V w/ Bonus DCB205CK
Mfr # DCS391B/DCB205CK
Zoro # G411250442
product price: $484.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
- Blade Side Left
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS391B/DCB205CK
- Zoro # G411250442
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Tool Length | 12 1/2 in |
Adjustable Cutting Depth | Yes |
Description
Angle Grinder, Power Source Cordless, Series 20V MAX XR(R), Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,150 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 7 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- TEKTON 8 x 10 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36408)
- IRWIN 38 TileGLS Drill Bit (50524)
- WESTWARD Hole Saw, Bi-Metal, 1-1/2 in. (29VU12)
- DEWALT Cordless Circular Saw, 20.0V (DCS391B/DCB204)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DEWALT Cordless ReciprocatIng Saw Kit, 7.4 lb., 20V Max (DCS380P1)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia (DCS577X1/ DCG412B)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS373B/DCB204)
- MILWAUKEE TOOL M18 7-1/4 Circ Saw, M18 8.0, 2PK M18 6.0 (2732-20, 48-11-1880, 48-11-1862)
- Dewalt Power Saws