Shop All Chalk Line Reels
Dewalt
Chalk Line Reel, Blue, Ergonomic, Ratio 3:1
Mfr # DWHT47373L
Zoro # G6125519
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Ergonomic
- Line Length (Ft.) 100 ft
- Fill Weight (Oz.) 8 oz
- Hook Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT47373L
- Zoro # G6125519
- UPC # 076174473735
- Country of Origin Multiple
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Included Chalk Size | 4 oz |
Line Length | 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chalk Line Reel |
Type | Ergonomic |
Fill Weight (Oz.) | 8 oz |
Hook | Stainless Steel |
Line Material | Cotton/Polyester/Nylon |
Case Color | Blue |
Case Material | Plastic |
Gear Ratio | 3:1 |
Handle Type | Folding Crank |
Features | Heavy Duty 1mm Line, Integrated Clutch, Die-Cast Aluminum Body, 3X Faster Rewind, Flush Mounted Compact Handle |
Door Type | Turn Cap |
Product Type | Chalk Line Reel |
Included Chalk Color | Blue |
Hook Material | Stainless Steel |
Compatible Replacement Line | Dewalt 100' Chalk Reel with Blue Chalk |
Line Construction | Twisted |
Fill Weight | 8 oz |
Included Chalk | 4 oz Semi-Permanent Blue Chalk |
Includes Viewing Window | No |
Included Chalk Permanence | Semi-Permanent |
Description
Chalk Line Reel, Case Color Blue, Case Material Plastic, Compatible Replacement Line Dewalt 100' Chalk Reel with Blue Chalk, Door Type Turn Cap, Fill Weight 8 oz, Gear Ratio 3:1, Handle Type Folding Crank, Hook Material Stainless Steel, Included Chalk Color Blue, Included Chalk Permanence Semi-Permanent, Included Chalk Size 4 oz, Includes Not Applicable, Includes Viewing Window No, Line Construction Twisted, Line Length 100 ft, Line Material Cotton/Polyester/Nylon, Product Type Chalk Line Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432N)
- CRESCENT LUFKIN 1/2" x 150' Fiberglass Tape Measure (FE150)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Teardrop Ratchet 10" (CR12)
- IRWIN 6 L Nose Locking Plier (1402L3)
- DEWALT Chalk Line Reel, Yellow and Black (DWHT47372)
- DEWALT 150ft. Large Capacity Chalk Reel (DWHT47415)
- DEWALT Chalk Reel (DWHT47098)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- DEWALT Chalk Reel (DWHT47256)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4536Y-200)
- Dewalt Marking Tools