Shop All Chainsaw Chains
Dewalt
Chainsaw Chains
Mfr # DWO1DTX614
Zoro # G310905160
product price: $28.97
/ea
$28.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge 0.04 in
- Pitch 13/40 in
- Compatible Bar Length 14 in
- Compatible Chainsaw Manufacturer Dewalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWO1DTX614
- Zoro # G310905160
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Compatible Bar Length | 14 in |
Bar Length Included | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chainsaw Chain |
Gauge | 0.04 in |
Pitch | 13/40 in |
Compatible Chainsaw Manufacturer | Dewalt |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 13/40 in, Gauge 0.04 in, Number of Links Not Applicable, File Size Not Applicable, Bar Length Included 14 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Dewalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- SOLO Solo Buckle (40-74-412)
- CHAPIN 32OZ Hand Sprayer (1105)
- IGLOO Beverage Dispenser, 3 gal Cooler Capacity, 14 in Exterior Ht, 13 1/2 in, Yellow (431)
- DEWALT Replacement Chain, 16"L, 0.043"ga, 56 Links (DWO1DT616T)
- DEWALT Replacement Chain, 12"L, 0.043"ga, 45 Links (DWO1DT612)
- DEWALT Chain Pole Saw Replacement 8In (DWO1DT608)
- DEWALT Replacement Chain, 18"L, 0.05"ga., 62 Links (DWO1DT618)
- DEWALT Chain (DWO1DT620)
- DEWALT Replacement Chain, 8"L, 0.043"ga., 34 Links (DWO1DT608)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links (72EXJ070G)
- Dewalt Chainsaws & Accessories