Shop All Chainsaws
Dewalt
Chainsaw, 18" Bar Length, 40.9cc, 2.85 HP
Mfr # DCCS672B
Zoro # G806155581
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 18 in
- Engine Displacement 40.9 cc
- HP 2.85 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery Powered |
Engine Displacement | 40.9 cc |
HP | 2.85 hp |
Features | Built for Safety: Limited Kick Back Protection with Chain Brake, Fast Cutting Through Thick Wood: Cuts Through 17 in White Oak Log as Fast as 24 sec Using DCB612 Battery, Quick Chain Adjustment with Onboard Wrench |
Item | Battery-Powered Chainsaw |
Tool Weight | 14.5 lb |
Chain Oiler | Automatic |
Cutting Capacity | 16 in |
Includes | (1) Bar Sheath, (1) Tensioning Tool |
Battery Voltage | 60 V |
Product Type | Cordless Chainsaw |
Voltage | 60 V |
Horsepower | 2.85 hp |
Power Source | Cordless |
Bare Tool/Battery Included | Bare Tool |
Motor Type | Brushless |
Battery Platform | FLEXVOLT(R) |
Number of Batteries to Operate | 1 |
Handle Location | Rear Handle |
Equivalent Gas Engine Displacement | 40.9 cc |
Description
Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 14.5 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform FLEXVOLT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 40.9 cc, Voltage 60 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP-IMPORT GT 14 BLK Hang Basket (88620GT)
- ARIENS Set Chains (72101600)
- STENS Engine Stop Switch For Honda Double Cable Gx120 Gx160 Gx200 430-558 (430-558)
- ALL-SOURCE 8 ft x 10 ft Tarp, Blue (725264)
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit (DCCS620B/DCB204)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Chainsaw Kit (DCCS670X1)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 4.0 HP (DCCS677B)
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include (DCCS672X1)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP (DCCS677Y1)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCCS620B / DCB205)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- Dewalt Chainsaws