Shop All Quick Change Discs
Dewalt
Ceramic SandIng Disc, 2In, 50g, Red (100 Pack)
Mfr # DALN6C051A
Zoro # G3762153
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DALN6C051A
- Zoro # G3762153
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | XP3 Quick Change Disc |
Abrasive Material | Ceramic |
Description
Ceramic Sanding Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47158)
- HOMAX #00 Rhodes American Steel Wool Pad Very-Fine, PK 16 (106602-06)
- KING ARTHURS TOOLS SHAPER DISC CARBIDE 2"" (10009)
- SCOTCH-BRITE Sanding Belt, 4 in W, 36 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120606)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2 InVF, TR (59323)
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TR, PK50 (7100050303)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 1-1/2in (60440256539)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- NORTON ABRASIVES Quick-Change Cloth Disc (66261043380)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166319)
- Dewalt Quick Change Discs