Shop All Core Drill Bits
Dewalt
Centering Core Bit Body
Mfr # DW5907
Zoro # G2481534
product price: $25.99
/ea
Not eligible for select promotions
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Size 5/16 in
- Wet or Dry Application Dry
- Overall Length 6 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5907
- Zoro # G2481534
- UPC # 028874059078
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Size | 5/16 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Center Pin |
Shank Shape | Spline |
Wet or Dry Application | Dry |
Number of Pieces | 1 |
Number of pieces | 1 |
Type | Carbide Tip |
For Use With | DEWALT(R) Standard Core Body |
Shank Type - Machining | Spline |
Shank Included | Yes |
Bit Type | Centering Pin |
Bit Material | Steel |
For Tool Type | Rotaray Hammer Drill |
Description
Rotaray Hammer Drill, Bit Type Centering Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Vertical Std, Horizontal Foot F2=2600, Full Holding Arm M08X60, Steel Zinc Plated, (K1258.02600)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.201 (300 7)
- WESTWARD Silver/Deming Drill, 61/64, HSS, 118 Deg (4UM87)
- MAJOR Major: HIT-45RB4 - Single Flute 1/4" Down Shear Router Drill Bit for Aluminum Doors (MJR-HIT-45RB4)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- DEWALT Core Bits (DW55015)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- DEWALT Hollow Bit, 1 1/8 in, 1.125, Fractional In (DWA58918)
- DIAMOND VANTAGE Core Bit, 1 x 1-1/4-7 in (01012JWZGH)
- Dewalt Core Drill Bits