Shop All Cordless Caulk Guns
Dewalt
Caulk Gun Kit, Yellow, 10 oz Capacity
Mfr # DCE560B / DCB203
Zoro # G2613919
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Battery Included 55KE70
- Capacity 10 oz
- Application Speed 0 to 21 Sec/Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE560B / DCB203
- Zoro # G2613919
- UPC # 885911454353
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
Tool Length | 19-1/2 in |
For Container Size | 10 oz |
Overall Length | 19 1/2 in |
Description
Caulk Gun Kit, Voltage 20V DC, For Container Size 10 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 2 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. DCB203, Battery Series 20V MAX, Number of Batteries Included 1, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS PVC Cement, Blue, 8 oz. (RH-RHBV-HP-36)
- INTERTAPE AC10 SLV 48MMX9.1M IPG-IPG 24 (91405)
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- GE Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (MAP210WT)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B/DCB240)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- Dewalt Caulk Guns & Accessories