Shop All Cordless Caulk Guns
Dewalt
Caulk Gun, 20V DC, 29 oz, Battery
Mfr # DCE570B/DCB204
Zoro # G007204002
Free Shipping & Returns
Not eligible for select promotions
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 20V MAX*
- For Container Size 29 oz
- For Container Type 29 oz
- Battery Capacity 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE570B/DCB204
- Zoro # G007204002
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
For Container Size | 29 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Caulk Gun Kit |
Color | Black |
Series | 20V MAX* |
For Container Type | 29 oz |
Battery Capacity | 4.0 Ah |
Grip | Pistol |
Charger Included | No |
Battery Series | 20V MAX* |
Includes | Tool, DCB204 |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Brushless Motor | Yes |
Voltage | 20V MAX* |
Power Source | Cordless |
Frame Style | Open |
Battery Model No. | DCB204 |
Number of Batteries Included | 1 |
Maximum Dispensing Speed | 21 in/min |
Description
Cordless Caulk Gun Kit, Voltage 20V MAX*, For Container Size 29 oz, For Container Type 29 oz, Frame Style Open, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Battery Capacity 4.0 Ah, Brushless Motor Yes, Power Source Cordless, Battery Model No. DCB204, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Adhesive Remover 16 oz, Trigger Spray Bottle, Flex Glue, Orange, Liquid (GFSWHTMINI)
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow (3M 1318-2 2" x 72 yds Yellow)
- NMC Tape, Barricade, Danger, 3 Mil 3"x1000ft (PT16)
- 3M Metalized Film Tape, Silver, 1/2In x 5Yd (850)
- DEWALT Epoxy Applicator, Yellow, 21 oz Capacity (DCE591B)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- MILWAUKEE TOOL Milwaukee M12 Caulk Gun, 12V DC, For 10 oz Container Size, 29 in/min Application Speed, Bare Tool (2441-20)
- Dewalt Caulk Guns & Accessories