Shop All Pipe Inspection & Location
This Product is Discontinued
Dewalt
Camera Cable, Cordless, Rubber (Discontinued)
Mfr # DCT4105
Zoro # G7867876
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Cordless
- Cable Connection Twist On
- Overall Height (In.) 0.2308 in
- Overall Length (In.) 36 in
- Connector Type Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCT4105
- Zoro # G7867876
- UPC # 885911258906
- Country of Origin Unknown
- Category Pipe Inspection & Location
Dimensions
Overall Height (In.) | 0.2308 in |
Overall Length (In.) | 36 in |
Overall Width (In.) | 0.2308 in |
Cable Dia. (In.) | 0.23 in |
Camera Diameter (In.) | 0.23 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Cable |
Type | Cordless |
Cable Connection | Twist On |
Connector Type | Twist |
Features | 5.8mm Replacement Camera Cable, 3 ft, Waterproof |
Construction | Rubber |
Waterproof | Yes |
Accessory Type | Camera Cable |
Description
Camera Cable, Cable Connection Twist On, Features 5.8mm Replacement Camera Cable, 3 ft, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.