Shop All Lag Shield Anchors
Dewalt
Calk-In Single Lag Shield, Alloy Steel 50 PK
Mfr # 09250-PWR
Zoro # G8722944
product price: $381.99
/pk 50, $7.64/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 2-1/4"
- Thread Size 3/4"-10
- Sub-Brand Calk-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09250-PWR
- Zoro # G8722944
- UPC # 753520925086
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1-1/4" |
Overall Length | 2-1/4" |
Thread Size | 3/4"-10 |
Drill Bit Size | 1-1/4" |
Minimum Hole Depth | 2-1/4" |
Screw Size | 3/4 in |
Minimum Installation Depth | 2 1/4 in |
Bolt or Rod Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Single Lag Shield |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Calk-In |
Material | Alloy Steel |
Finish | Plain |
Min. Embedment | 2-1/4" |
Application | Light Duty Concrete, Block, Brick, & Stone |
Expansion Anchor Type | Caulking Anchor |
Series | Powder |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Manufacturer Location | Globally Sourced |
Thread Type | Coarse |
Installation Method | Expansion Screw |
Description
Expansion Screw Anchor, Anchor Diameter 1 1/4 in, Overall Length 2 1/4 in, Screw Size 3/4 in, Thread Size 3/4 In.-10, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1 1/4 in, Minimum Installation Depth 2 1/4 in, System of Measurement Inch, Expansion Anchor Type Caulking Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Expansion Screw, Manufacturer Location Globally Sourced, Bolt or Rod Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U33190.025.0084)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, #10-32, #6-32, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Plain (EZ-A400)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002040)
- DEWALT Calk-In Single Lag Shield, 3/8" Dia, 5/8" L, Alloy Steel Plain, 100 PK (09210-PWR)
- DEWALT Single Single Lag Shield, 1/4" Dia, 1-5/16" L, Alloy Steel Plain, 50 PK (09650-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06232-PWR)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 100 PK (09220-PWR)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- Dewalt Concrete Anchors