Shop All Lag Shield Anchors
Dewalt
Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 1000 PK
Mfr # 09222-PWR
Zoro # G5370762
original price:
$192.99
4% off
new price: $183.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 7/8"
- Sub-Brand Calk-In
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09222-PWR
- Zoro # G5370762
- UPC # 075352092225
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7/8" |
Drill Bit Size | 1/2" |
Minimum Hole Depth | 7/8" |
Thread Size | 1/4"-20 |
Screw Size | 1/4 in |
Bolt or Rod Size | 1/4 in |
Minimum Installation Depth | 7/8 in |
Thread Depth | 0.5938 in |
Description
Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 19/32 in, Screw Size 1/4 in, Thread Size 1/4 In.-20, Thread Depth 0.5938 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 7/8 in, System of Measurement Inch, Expansion Anchor Type Caulking Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 7/8 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, 316 Stainless Steel, Plain (N2009-316SS-12)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Black Oxide, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700HS7-)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT #6-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0200)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- DEWALT Calk-In Single Lag Shield, 5/8" Dia, 1" L, Alloy Steel Plain, 50 PK (09225-PWR)
- DEWALT Calk-In Single Lag Shield, 1/2" Dia, 7/8" L, Alloy Steel Plain, 100 PK (09220-PWR)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Zinc Plated, 50 PK (01055-PWR)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- HILLMAN 370209 0.31 in. Lag Shields (5305024)
- Dewalt Lag Shield Anchors