Shop All Drop-In Anchors
Dewalt
Calk-In Short Drop-In Anchor, Steel
Mfr # 09241-PWR
Zoro # G2824355
original price:
$18.51
48% off
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 1/2"
- Sub-Brand Calk-In
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09241-PWR
- Zoro # G2824355
- UPC # 753521924132
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1-1/2" |
Thread Size | 1/2" |
Anchor Internal Thread Dia. | 1/2 in |
Anchor Screw Thread Dia. | 1/2 in |
Compatible Anchor Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Drop-In Anchor |
Sub-Brand | Calk-In |
Material | Steel |
Finish | Plain |
Anchor Tool Type | Caulk-In Anchor Setting Tool |
Uses | 1/2 in -13 Caulk-In Anchors |
Wall Anchor Type | Caulk In Anchor |
Compatible Anchor Type | Caulk-In Anchors |
Series | Calk-In |
System of Measurement | Inch |
Tool Type | Caulk-In Anchor Setting Tool |
Description
Caulk-In Anchor Setting Tool, Compatible Anchor Size 1/2 in, Compatible Anchor Type Caulk-In Anchors, Material Steel, Finish Plain, Overall Length 1 1/2 in, System of Measurement Inch, Tool Type Caulk-In Anchor Setting Tool, Includes Not Applicable, Series Calk-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- ZORO SELECT Wood Screw, #6, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0037)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0175)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- DEWALT Calk-In Short Drop-In Anchor, 5/8" L, Steel Plain (09211-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (06308-PWR)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 5 PK (1314SS6)
- Dewalt Concrete Anchors