Shop All Drop-In Anchors
Dewalt
Calk-In Short Drop-In Anchor, Steel
Mfr # 09231-PWR
Zoro # G2824361
product price: $3.75
/ea
Not eligible for select promotions
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Thread Size 3/8"
- Sub-Brand Calk-In
- Finish Plain
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09231-PWR
- Zoro # G2824361
- UPC # 753521923142
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-1/4" |
Thread Size | 3/8" |
Anchor Internal Thread Dia. | 3/8 in |
Anchor Screw Thread Dia. | 3/8 in |
Compatible Anchor Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Drop-In Anchor |
Sub-Brand | Calk-In |
Finish | Plain |
Material | Steel |
Anchor Tool Type | Caulk-In Anchor Setting Tool |
Uses | 3/8"-16 Caulk-In Anchors |
Wall Anchor Type | Caulk In Anchor |
Compatible Anchor Type | Caulk-In Anchors |
Tool Type | Caulk-In Anchor Setting Tool |
System of Measurement | Inch |
Series | Calk-In |
Description
Caulk-In Anchor Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Caulk-In Anchors, Material Steel, Finish Plain, Overall Length 1 1/4 in, System of Measurement Inch, Tool Type Caulk-In Anchor Setting Tool, Includes Not Applicable, Series Calk-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01301.060.0001)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N01000.125.0400)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0075)
- DEWALT Calk-In Short Drop-In Anchor, 5/8" L, Steel Plain (09211-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (06306-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (06320-PWR)
- MKT FASTENING Short Drop-In Anchor, 3/8 in Dia, 2-3/4" L, Steel Zinc Plated (303830I)
- Dewalt Concrete Anchors