Shop All Drop-In Anchors
Dewalt
Calk-In Short Drop-In Anchor, Steel
Mfr # 09221-PWR
Zoro # G2824370
original price:
$10.39
9% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 1/4"
- Thread Size 1/4"
- Sub-Brand Calk-In
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09221-PWR
- Zoro # G2824370
- UPC # 753521922152
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 7/8" |
Thread Size | 1/4" |
Anchor Internal Thread Dia. | 1/4 in |
Anchor Screw Thread Dia. | 1/4 in |
Compatible Anchor Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Drop-In Anchor |
Sub-Brand | Calk-In |
Finish | Plain |
Material | Steel |
Anchor Tool Type | Caulk-In Anchor Setting Tool |
Uses | 1/4"-20 Caulk-In Anchors |
Wall Anchor Type | Caulk In Anchor |
Compatible Anchor Type | Caulk-In Anchors |
System of Measurement | Inch |
Series | Calk-In |
Tool Type | Caulk-In Anchor Setting Tool |
Description
Caulk-In Anchor Setting Tool, Compatible Anchor Size 1/4 in, Compatible Anchor Type Caulk-In Anchors, Material Steel, Finish Plain, Overall Length 7/8 in, System of Measurement Inch, Tool Type Caulk-In Anchor Setting Tool, Includes Not Applicable, Series Calk-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51738.012.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/32 in L, Aluminum Body, 500 PK (U33190.012.0410)
- ZORO SELECT Set Screw, M8 x 1.25mm, 80mm L, PK50 (M51240.080.0080)
- FASTENMASTER FastenMaster FMTLOK212-50 2.50 in. Timberlok Heavy Duty Wood Screw; 50 Pack (186651)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09241-PWR)
- DEWALT Calk-In Short Drop-In Anchor, 5/8" L, Steel Plain (09211-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, 316 stainless steel Plain, 100 PK (06224-PWR)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (6306SD-PWR)
- Dewalt Drop-In Anchors