Shop All Drop-In Anchors
Dewalt
Calk-In Short Drop-In Anchor, 5/8" L, Steel Plain
Mfr # 09211-PWR
Zoro # G2824389
original price:
$3.49
9% off
new price: $3.15
/ea
Not eligible for select promotions
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10
- Sub-Brand Calk-In
- Material Steel
- Finish Plain
- Anchor Tool Type Caulk-In Anchor Setting Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09211-PWR
- Zoro # G2824389
- UPC # 753521921162
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Overall Length | 5/8" |
Thread Size | #10 |
Anchor Internal Thread Dia. | #10 |
Anchor Screw Thread Dia. | #10-24 |
Compatible Anchor Size | #10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Drop-In Anchor |
Sub-Brand | Calk-In |
Material | Steel |
Finish | Plain |
Anchor Tool Type | Caulk-In Anchor Setting Tool |
Uses | #10-24 Caulk-In Anchors |
Wall Anchor Type | Caulk In Anchor |
System of Measurement | Inch |
Tool Type | Caulk-In Anchor Setting Tool |
Compatible Anchor Type | Caulk-In Anchors |
Series | Calk-In |
Description
Caulk-In Anchor Setting Tool, Compatible Anchor Size #10, Compatible Anchor Type Caulk-In Anchors, Material Steel, Finish Plain, Overall Length 5/8 in, System of Measurement Inch, Tool Type Caulk-In Anchor Setting Tool, Includes Not Applicable, Series Calk-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 50 mm Shaft Dia, 25 PK (M36000.050.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07410.037.0100)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 5/16-18x1/2, PK100 (U07820.031.0050)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09241-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (06320-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30577.025.0001)
- Dewalt Drop-In Anchors