Shop All Drop-In Anchors
Dewalt
Calk-In Short Drop-In Anchor, 5/16" Dia, 1" L, Steel Plain
Mfr # 09226-PWR
Zoro # G1966846
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 5/16"
- Sub-Brand Calk-In
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09226-PWR
- Zoro # G1966846
- UPC # 753521922602
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1" |
Thread Size | 5/16" |
Anchor Internal Thread Dia. | 5/16 in |
Anchor Screw Thread Dia. | 5/16 in |
Compatible Anchor Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Drop-In Anchor |
Sub-Brand | Calk-In |
Material | Steel |
Finish | Plain |
Anchor Tool Type | Caulk-In Anchor Setting Tool |
Uses | 5/16"-18 Caulk-In Anchors |
Wall Anchor Type | Caulk In Anchor |
Compatible Anchor Type | Caulk-In Anchors |
Tool Type | Caulk-In Anchor Setting Tool |
Series | Calk-In |
System of Measurement | Inch |
Description
Caulk-In Anchor Setting Tool, Compatible Anchor Size 5/16 in, Compatible Anchor Type Caulk-In Anchors, Material Steel, Finish Plain, Overall Length 1 in, System of Measurement Inch, Tool Type Caulk-In Anchor Setting Tool, Includes Not Applicable, Series Calk-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Plain, 1 in H, 2 PK (CPB171)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXD3)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0050)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 3 PK (35403)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09241-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (09350-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 3/4" Dia, 3-3/16" L, Carbon Steel Zinc Plated, 10 PK (06312-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (06308-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- BSC PREFERRED Shallow-Hole Female-Threaded Anchor 3/8-16 Thread Size, 5PK (97041A614)
- Dewalt Drop-In Anchors