Shop All Wire Strippers & Crimpers
Dewalt
Cable Stripper Kit, 20 V w/ BONUS BATTERY
Mfr # DCE151TD1/DCB205
Zoro # G610534725
product price: $707.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included Cable Stripper
- Overall Length 10 in
- Number of Tools 1
- Features Quick-Release Bushings
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE151TD1/DCB205
- Zoro # G610534725
- Country of Origin Multiple
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tools Included | Cable Stripper |
Number of Tools | 1 |
Features | Quick-Release Bushings |
Handle Type | Pistol Grip |
Includes | (20) Bushings, Belt Clip, Charger, Kit Box, (2) Batteries |
Power Source | Cordless |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Tool Weight | 2.4 lb |
Series | 20V MAX XR(R) |
Battery Capacity | 2.0 Ah, 5.0 Ah |
Item | Cable Stripper Kit,20 V w/ BONUS BATTERY |
Number of Batteries Included | 2 |
Charger | DCB112 |
Wireless Tool Tracking | No |
Case Included | Kit Box |
Charger Included | Yes |
Battery Included | DCB203, DCB205 |
Battery Model No. | DCB203, DCB205 |
Voltage | 20 V DC |
Battery Series | 20V MAX XR(R) |
Includes Charger | Yes |
Description
Cable Stripper Kit,20 V w/ BONUS BATTERY, Cordless Tools Included Cable Stripper, Voltage 20 V DC, Power Source Cordless, Number of Tools 1, Battery Capacity 2.0 Ah, 5.0 Ah, Includes (20) Bushings, Belt Clip, Charger, Kit Box, (2) Batteries, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included DCB203, DCB205, Number of Batteries Included 2, Battery Model No. DCB203, DCB205, Battery Series 20V MAX XR(R), Charger DCB112, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-161 Die (49-16-W161)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- DYNAMIC Tools 19MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025019)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- DEWALT 20V MAX* Cordless Press Tool with Jaws (DCE200M2K)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- STAR ASIA High Capacity Hydraulic Crimper (11981)
- IDEAL Swivel Cabl Stpr 1-1/2 In Od (45-129)
- Dewalt Wire Strippers & Crimpers