Shop All Wireless Alarms
Dewalt
Cable Lock, Wireless, 3V Lithium
Mfr # DS630
Zoro # G9871185
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fenced Gates and Other Entry Ways, Generators, Heavy Equipment, Ladders, Protecting Ladders On The Top of Trucks/Vans, Securing Appliances and Materials for Homes Under Construction, Securing Back Up Batteries Used By Cable Companies, Securing Musical Equipment for Touring Bands, Securing Spools of Wire At Utility Sub Stations, Securing The Back Door to Cargo Trailers
- Type Wireless
- Input Power 3V Lithium
- Operating Range 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DS630
- Zoro # G9871185
- UPC # 019263630008
- Country of Origin United States
- Category Wireless Alarms
Dimensions
Length | 11 1/2 in |
Width | 10 1/4 in |
Height | 2 1/16 in |
Battery Size | CR123 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Lock |
For Use With | Fenced Gates and Other Entry Ways, Generators, Heavy Equipment, Ladders, Protecting Ladders On The Top of Trucks/Vans, Securing Appliances and Materials for Homes Under Construction, Securing Back Up Batteries Used By Cable Companies, Securing Musical Equipment for Touring Bands, Securing Spools of Wire At Utility Sub Stations, Securing The Back Door to Cargo Trailers |
Type | Wireless |
Input Power | 3V Lithium |
Operating Range | 100 ft |
Battery Capacity | 1,500 mAh |
Battery Life | 1 yr |
Sensors | Motion, Tamper, Temperature |
Battery | Included |
Voltage | 3V DC |
Features | Alert is Sent Immediately When The Cable Lock is Opened or Cable is Cut, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts Making It Useful for More Applications, Cable Lock Connects to Mobilelock Wirelessly Using Bluetooth Technology for Easy Installation, Cable Lock Is Jobsite Tough and Completely Weatherproof, Other Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts, Padlock Can Be Added for Additional Security, Stainless Steel Braided Cable Wrapped In A Heavy Duty Urethane Jacket Secures Your Assets |
Mounting | Surface |
Includes | Battery |
Industrial Applications | Residential/Commercial |
Description
Cable Lock, Wireless, Mounting Surface, Input Power 3V Lithium, Battery Size CR123, Included Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Overhead Projector Lamp, 82 Volt (VA-EYB-6)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- DEWALT Indoor Motion Sensor, Wireless, 3V Lithium (DS610)
- DEWALT Mobilelock Adapter, 12/24 V In, 4.65 V Out (DS525)
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion (DS600)
- DELTANA Bell Button, Round Contemporary Antique Nickel (BBR213U15A)
- SABRE Door or Window Alarm, PK2 (HS-DWA2)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- HONEYWELL HOME Chime Button, Wired, White (RPW101A1003/A)
- Dewalt Wireless Alarms