Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE1519
Zoro # G9680100
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- For Use With Mfr. Model Number DCE151B, DCE151TD1
- Jacket MIL Thickness 70 mil
- Max. Bushing I.D. 0.712 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE1519
- Zoro # G9680100
- UPC # 885911497503
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 250MCM CU, 300 MCM AL |
Maximum Bushing Inside Diameter | 0.712 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Jacket MIL Thickness | 70 mil |
Max. Bushing I.D. | 0.712 in |
Item | Stripping Bushing |
Capacity | Aluminum: 300 MCM, Copper: 250 MCM |
Application | Bushing |
For Wire/Cable Type | THHN CU, XHHW AL, XHHW CU |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Product Type | Cable Stripper Bushings |
Aluminum Wire Capacity | 300 MCM |
Compatible Cable/Wire Type | THHN/XHHW |
Compatible Manufacturer Model Number | DCE151 XR |
Compatible Cable Material | Aluminum; Copper |
Jacket Thickness | 70 mil |
Copper Wire Capacity | 250 MCM |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 250 MCM, Aluminum Wire Capacity 300 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 70 mil, Maximum Bushing Inside Diameter 0.712 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.282 In, Black (911128200)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- INSIZE Thread Plug Gage, Thread Size 1/4"-20 (4131-1B1)
- ELESA Zinc-plated steel threaded stud, MRT.42-p-M4x10-C2 (MRT-p)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15120)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- FOCUS FOODSERVICE FocusFoodService FSECM2448CH 24 in. x 48 in. x 20 in. H Security Module (FSECM2448CH)
- Dewalt Wire Stripper & Cutter Parts