Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE1517
Zoro # G9679945
product price: $34.49
/ea
Not eligible for select promotions
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type THHN CU, XHHW CU
- Max. Bushing I.D. 0.649 in
- Capacity Aluminum: 1/0 AWG, Copper: 4/0 AWG
- For Use With Mfr. Model Number DCE151B, DCE151TD1
- Application Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE1517
- Zoro # G9679945
- UPC # 885911497480
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 4/0 CU |
Maximum Bushing Inside Diameter | 0.649 in |
Details
Promotion Restriction | Not eligible for promotion |
For Wire/Cable Type | THHN CU, XHHW CU |
Max. Bushing I.D. | 0.649 in |
Capacity | Aluminum: 1/0 AWG, Copper: 4/0 AWG |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Application | Bushing |
Number of Pieces | 1 |
Item | Stripping Bushing |
Jacket MIL Thickness | 60 mil |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Product Type | Cable Stripper Bushings |
Compatible Cable Material | Copper |
Copper Wire Capacity | 4/0 AWG |
Compatible Manufacturer Model Number | DCE151 XR |
Jacket Thickness | 60 mil |
Compatible Cable/Wire Type | THHN/XHHW |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 4/0 AWG, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.649 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (07542)
- SANDS LEVEL & TOOL CO Cast Aluminum Level w/Case/Torp, 48 (SL4848CAT)
- HHIP SVJBR 16-3D Turning Tool Holder (2034-0163)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15120)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15121)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- Dewalt Hand Tool Parts