Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE1516
Zoro # G9679951
product price: $43.49
/ea
Not eligible for select promotions
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Aluminum: 1/0 AWG, Copper: 3/0 AWG
- Application Bushing
- For Use With Mfr. Model Number DCE151B, DCE151TD1
- For Wire/Cable Type THHN CU, THHN/XHHW AL, XHHW CU
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE1516
- Zoro # G9679951
- UPC # 885911497473
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 3/0 CU, 4/0 AL |
Maximum Bushing Inside Diameter | 0.616 in |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | Aluminum: 1/0 AWG, Copper: 3/0 AWG |
Application | Bushing |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Item | Stripping Bushing |
For Wire/Cable Type | THHN CU, THHN/XHHW AL, XHHW CU |
Number of Pieces | 1 |
Max. Bushing I.D. | 0.616 in |
Jacket MIL Thickness | 60 mil |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Product Type | Cable Stripper Bushings |
Jacket Thickness | 60 mil |
Compatible Manufacturer Model Number | DCE151 XR |
Aluminum Wire Capacity | 4/0 AWG |
Compatible Cable Material | Aluminum; Copper |
Copper Wire Capacity | 3/0 AWG |
Compatible Cable/Wire Type | THHN/XHHW |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 3/0 AWG, Aluminum Wire Capacity 4/0 AWG, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.616 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (41703)
- MAYHEW PRO Pin Punch, 8in L, 5/16in Tip, Steel, BO (21503)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.20mm (46459)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15120)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- C.K Spare Blades for 430004 (395041)
- Dewalt Hand Tool Parts