Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15120
Zoro # G9679787
product price: $35.65
/ea
Not eligible for select promotions
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
- For Wire/Cable Type THHN CU, THHN/XHHW AL, XHHW CU
- Application Bushing
- Capacity 0.5 cu. yd.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE15120
- Zoro # G9679787
- UPC # 885911497619
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 600 MCM CU, 700 MCM AL |
Maximum Bushing Inside Diameter | 1.059 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stripping Bushing |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
For Wire/Cable Type | THHN CU, THHN/XHHW AL, XHHW CU |
Application | Bushing |
Capacity | 0.5 cu. yd. |
Number of Pieces | 1 |
Max. Bushing I.D. | 1.059 in |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Jacket MIL Thickness | 80 mil |
Product Type | Cable Stripper Bushings |
Copper Wire Capacity | 600 MCM |
Compatible Manufacturer Model Number | DCE151 XR |
Aluminum Wire Capacity | 700 MCM |
Jacket Thickness | 80 mil |
Compatible Cable Material | Aluminum; Copper |
Compatible Cable/Wire Type | THHN/XHHW |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 600 MCM, Aluminum Wire Capacity 700 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 1.059 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rolling Tool Box, Plastic, Black, 28 in W x 12-1/2 in D x 12 in H (DWST28100)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- STARRETT Band Saw Blade, 20 ft. L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-20)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1518)
- MILWAUKEE TOOL 2/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B02AC)
- Dewalt Hand Tool Parts