Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE1512
Zoro # G9680128
product price: $35.25
/ea
Not eligible for select promotions
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type THHN CU, XHHW CU
- For Use With Mfr. Model Number DCE151B, DCE151TD1
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
- Application Bushing
- Jacket MIL Thickness 60 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE1512
- Zoro # G9680128
- UPC # 885911497435
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 1/0 CU |
Maximum Bushing Inside Diameter | 0.492 in |
Details
Promotion Restriction | Not eligible for promotion |
For Wire/Cable Type | THHN CU, XHHW CU |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Application | Bushing |
Jacket MIL Thickness | 60 mil |
Max. Bushing I.D. | 0.492 in |
Capacity | Aluminum: 1/0 AWG, Copper: 1/0 AWG |
Number of Pieces | 1 |
Item | Stripping Bushing |
Product Type | Cable Stripper Bushings |
Compatible Cable Material | Copper |
Jacket Thickness | 60 mil |
Compatible Cable/Wire Type | THHN/XHHW |
Compatible Manufacturer Model Number | DCE151 XR |
Copper Wire Capacity | 1/0 AWG |
Description
If you are looking for a wire stripper that will work on both aluminum and copper, the DEWALT DCE1512 Stripping Bushing is an excellent choice. This stripping bushing features a replaceable cutting blade. The bushing is laser etched with sizes for easy identification. It can be connected quickly to speed up your job. It has a capacity of 1/0 AWG for aluminum wires and 1/0 AWG for copper wires. Its maximum cable diameter is 1/0 CU, while its maximum bushing I.D. is 0.492 in.. The DEWALT Wire Stripper & Cutter Parts are designed to help you complete any project without delays or mistakes along the way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Dial Torque Wrench 35-175 ft-lbs, 5-24 mkg (J6121F)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Rubber, 10in. L x 3-3/4in. W (ST362)
- THEXTON MANUFACTURING $WIRE INSERTION TOOL KIT (TH926)
- MILWAUKEE TOOL 5/8" x 50' Open Wind Coupling Cable w/ RUST GUARD Plating (48-53-2775)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- GREENLEE Clsed Mesh Pull 33-01-024 Grip (30460)
- Dewalt Wire Stripper & Cutter Parts