Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15118
Zoro # G9679629
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 6 cu. yd.
- Jacket MIL Thickness 80 mil
- For Wire/Cable Type THHN CU, THHN/XHHW AL
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE15118
- Zoro # G9679629
- UPC # 885911497596
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 500 to 600 MCM CU, 600 MCM AL |
Maximum Bushing Inside Diameter | 0.996 in |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 6 cu. yd. |
Jacket MIL Thickness | 80 mil |
For Wire/Cable Type | THHN CU, THHN/XHHW AL |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Application | Bushing |
Item | Stripping Bushing |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Number of Pieces | 1 |
Max. Bushing I.D. | 0.996 in |
Product Type | Cable Stripper Bushings |
Compatible Cable Material | Aluminum; Copper |
Aluminum Wire Capacity | 600 MCM |
Compatible Cable/Wire Type | THHN/XHHW |
Jacket Thickness | 80 mil |
Copper Wire Capacity | 500 to 600 MCM |
Compatible Manufacturer Model Number | DCE151 XR |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 500 to 600 MCM, Aluminum Wire Capacity 600 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 0.996 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 6mm, For Use With 5TUW4 (5PWY2)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- JET Knife Insert Set Of 10 (722131)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251P.NP/BB)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15124)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1518)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- MILWAUKEE TOOL 750 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750C)
- Dewalt Hand Tool Parts