Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15113
Zoro # G9680049
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Wire/Cable Type THHN CU, XHHW AL, XHHW CU
- Number of Pieces 1
- Jacket MIL Thickness 70 mil
- Application Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE15113
- Zoro # G9680049
- UPC # 885911497541
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 350 to 400 MCM CU, 400 MCM AL |
Maximum Bushing Inside Diameter | 0.838 in |
Details
Promotion Restriction | Not eligible for promotion |
For Wire/Cable Type | THHN CU, XHHW AL, XHHW CU |
Number of Pieces | 1 |
Jacket MIL Thickness | 70 mil |
Application | Bushing |
Capacity | Aluminum: 400 MCM, Copper: 350-400 MCM |
Item | Stripping Bushing |
Max. Bushing I.D. | 0.838 in |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Product Type | Cable Stripper Bushings |
Copper Wire Capacity | 350 to 400 MCM |
Compatible Manufacturer Model Number | DCE151 XR |
Jacket Thickness | 70 mil |
Compatible Cable Material | Aluminum; Copper |
Aluminum Wire Capacity | 400 MCM |
Compatible Cable/Wire Type | THHN/XHHW |
Description
This Dewalt DCE15113 Stripping Bushing is a reliable wire stripper that features replaceable cutting blades. The tool has laser etched sizes for ease of use. The bushing can be connected quickly, making it easy to strip the wire without having to remove the tool from the cable. This stripping bushing works with aluminum and copper cables of up to 400 MCM or 350-400 MCM respectively. It has a 0.838" inside dia., making it compatible with cables of up to 350-400MCM CU or 400MCM AL respectively. If you are looking for a high quality stripping bushing, this one by Dewalt is an excellent choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Engineers hammers 2000 g L.400 mm (70110017)
- RIDGID Frame, 104 Cutter (47327)
- BIG HORN Brass Router Template Guide I.D. 1/4 Inch O.D. 5/16 Inch Replaces Porter Cable 42054 (19666)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-113)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15116)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- WESTWARD Replacement Jaw (GGS_45827)
- Dewalt Wire Stripper & Cutter Parts