Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15111
Zoro # G9680058
product price: $34.49
/ea
Not eligible for select promotions
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bushing
- For Wire/Cable Type THHN CU, THHN/XHHW AL, XHHW CU
- For Use With Mfr. Model Number DCE151B, DCE151TD1
- Number of Pieces 1
- Jacket MIL Thickness 70 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE15111
- Zoro # G9680058
- UPC # 885911497527
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 300 MCM CU, 350 MCM AL |
Maximum Bushing Inside Diameter | 0.775 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Bushing |
For Wire/Cable Type | THHN CU, THHN/XHHW AL, XHHW CU |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Number of Pieces | 1 |
Jacket MIL Thickness | 70 mil |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Capacity | Aluminum: 350 MCM, Copper: 300 MCM |
Item | Stripping Bushing |
Max. Bushing I.D. | 0.775 in |
Product Type | Cable Stripper Bushings |
Copper Wire Capacity | 300 MCM |
Jacket Thickness | 70 mil |
Aluminum Wire Capacity | 350 MCM |
Compatible Cable/Wire Type | THHN/XHHW |
Compatible Cable Material | Aluminum; Copper |
Compatible Manufacturer Model Number | DCE151 XR |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 300 MCM, Aluminum Wire Capacity 350 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 70 mil, Maximum Bushing Inside Diameter 0.775 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Sp Flute Tap, Mod Bttm, 3/8x24, V Coat, 3Flt (1650502608)
- GEARWRENCH 3/8" Drive Phillips® Bit Socket #2 (80468)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1511)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- KNIPEX Spare Blades for 12 12 14 (12 19 14)
- Dewalt Wire Stripper & Cutter Parts