Shop All Demolition Hammer Accessories
This Product is Discontinued
Dewalt
Bull PoInt, 18In (Discontinued)
Mfr # DW5771
Zoro # G7637244
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Bull Point
- Overall Length (In.) 18 in
- Shank Size (In.) 3/4 in
- Blade Width (In.) 3/4 in
- Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5771
- Zoro # G7637244
- UPC # 028874057715
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Shank Size (In.) | 3/4 in |
Blade Width (In.) | 3/4 in |
Length (In.) | 18 in |
Overall Length | 18 in |
Head Width | 3/4 in |
Shank Length | 3/4 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 21/32 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 3/4 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.