Shop All Cordless Impact Tools
Dewalt
BRUSHLESS 20V MAX 1/2" IMPACT WR KIT
Mfr # DWDCF894HP2
Zoro # G802428177
product price: $561.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWDCF894HP2
- Zoro # G802428177
- Country of Origin Unknown
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 6mm (1206MSC)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- BON TOOL Bon 11-204 Brick Chisel, Protective Grip 4" (11-204)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- DEWALT Ratchet 3/8", w/ 2 Bonus Batteries (DCF503B/DCB126/DCB126)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2)
- DEWALT Cordless Impact Wrench (DCF911P2)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891B)
- DEWALT Cordless Impact Wrench (DCF901B)
- INGERSOLL-RAND 12 in 20V Cordless Right Angle Impact with Charg (IRTW5350-K12)
- Dewalt Cordless Tools