Shop All Reciprocating Saw Blades
Dewalt
BREAKAWAY RECIP 9IN 5 PACK
Mfr # DWABK491418
Zoro # G9178499
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank 1/2" Universal
- Application Metal Cutting
- Length 9"
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWABK491418
- Zoro # G9178499
- UPC # 885911508193
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" Universal |
Application | Metal Cutting |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 7/9 |
Number of Cutting Edges | 1 |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 7/9, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits (07884)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- AMPCO SAFETY TOOLS Round Center Punch, 5/16x4, Nonsparking (P-1290)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793033)
- DEWALT 9" 10TPI 2X Recip Blade 5pk (DWA4179)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- DEWALT 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4810)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- DEWALT 6" 3 TPI Taper Back Bi-Metal Reciprocating Blade for Fast Wood Cutting (5 pack) (DW4801)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4813)
- LENOX Reciprocating Saw Blades 956R Bi-Metal 9 In. Lo, 20587S956R (20587S956R)
- Dewalt Power Saw Blades