Shop All Pneumatic Nails
This Product is Discontinued
Dewalt
Brads, 18 ga, Coated, Straight, 2500 PK (Discontinued)
Mfr # DBN18063-2
Zoro # G6121711
Not eligible for select promotions
This Product is Discontinued
Key Features
- Gauge 18 ga
- Finish Coated
- Collation Angle Straight
- Collation Type Adhesive
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DBN18063-2
- Zoro # G6121711
- UPC # 885911413787
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Shank Dia. | 0.047 in |
Length | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brads |
Gauge | 18 ga |
Finish | Coated |
Collation Angle | Straight |
Collation Type | Adhesive |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
For Use With | D51236K, D51238K, DC608K, DWFP12231, DWFP12233 |
Pneumatic Fastener Type | Brads |
Stick Quantity | 100 |
Shank | Smooth |
Head Style | Round |
Description
Brads, Gauge 18 ga, Material Steel, Finish Coated, Point Type Chisel, Collation Type Adhesive, Collation Configuration Strip, Collation Angle Straight, For Use With D51236K, D51238K, DC608K, DWFP12231, DWFP12233, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.