Shop All Pneumatic Nails
Dewalt
Brad Nails, Steel, Chisel Point, 1 in L
Mfr # DBN18100-2
Zoro # G310565890
product price: $4.35
/ea
Not eligible for select promotions
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Angle 0 Degrees
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DBN18100-2
- Zoro # G310565890
- UPC # 885911413794
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Shank Diameter | 1 mm |
Head Diameter | 2 5/32 mm |
Penny Size | 2D |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brad Nails |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Angle | 0 Degrees |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Collation Quantity | 2,500 |
Product Type | Brads |
Description
Brad Nails, Overall Length 1 in, Shank Diameter 1 mm, Gauge 18 ga, Product Type Brads, Material Steel, Finish Galvanized, Penny Size 2D, Head Type Brad, Head Diameter 2 5/32 mm, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- GRIP-RITE 3D 1-1/4 in. Finishing Bright Steel Nail Cupped Head 1 lb (3F1)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- DEWALT Collated Finishing Nail, 1-1/4 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16125)
- DEWALT Collated Framing Nail, 2 in L, Bright, 15 Degrees (DWC6P99D)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16200)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18150)
- PASLODE Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650213)
- Dewalt Pneumatic Nails