Shop All Distance Meters
Dewalt
Box Beam Level, Aluminum, 78 in.
Mfr # DWHT43079
Zoro # G8568217
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy 0.0005 in
- Number of 45 Degree Vials 0
- Number of Plumb Vials 2
- Number of Level Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT43079
- Zoro # G8568217
- UPC # 076174430790
- Country of Origin Thailand
- Category Distance Meters
Dimensions
Length | 78 in |
Overall Height | 2 1/8 in |
Overall Width | 3 in |
Overall Length | 78 in |
Description
The DEWALT DWHT43079 Box Beam Level is a sturdy tool you can count on for accuracy. It has a shock-resistant design and a matte finish, making it easy to use in all kinds of weather conditions. This box level features a magnified center vial that provides superior accuracy. It has an impact resistant acrylic vial with 10 rare earth magnets and 2 plumb vials. The 78 in. length makes this tool ideal for long distance measurements such as floors, ceilings and walls. You can also get your job done more quickly thanks to the straight wireway length of 78 in., which allows you to measure from end to end without having to bend or stretch the level at all. If you are looking for reliable measuring tools, then the DEWALT DWHT43079 Box Beam Level is just what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Bottom Spiral Flute (008250AS)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/8 (41608)
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- DEWALT I-Beam Level, Aluminum, 24 in. (DWHT42151)
- DEWALT Laser Distance Meter, 65 ft. Maximum (DW065E)
- DEWALT I-Beam Level, Aluminum, 24 in., Yellow (DWHT42163)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 85 ft. (LDM85)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- Dewalt Measuring and Layout Tools