Shop All Box, I-Beam, and Torpedo Levels
Dewalt
Box Beam Level, Aluminum, 48 in., Yellow
Mfr # DWHT43049
Zoro # G7640105
Not eligible for select promotions
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy 0.0005 in
- Color Yellow
- Features Magnified Center Vial, Shock Resistant, Matte Finish
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT43049
- Zoro # G7640105
- UPC # 076174430493
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Width | 3 in |
Overall Height | 1 1/2 in |
Overall Length | 48 in |
Description
If you are a serious builder, this DEWALT DWHT43049 Box Beam Level is an essential tool. It features a magnified center vial and shock resistant frame for enhanced durability. The box beam level has a yellow finish that provides high visibility. With 3 total vials, the level offers accuracy to 0.0005 in. The 48 in. length makes it ideal for larger projects such as patios and decks. With top read capability, you can measure from either side of the level with ease. If you want a quality tool that will help make your job easier, this DEWALT Box Beam Level is what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- FOWLER Micro Tap Guide (524901000)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- DEWALT Box Beam Level, Aluminum, 48 in. (DWHT43248)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3848)
- Dewalt Levels, Compasses, and Plumb Bobs