Shop All Box, I-Beam, and Torpedo Levels
Dewalt
Box Beam Level, Aluminum, 48 in.
Mfr # DWHT43248
Zoro # G7639256
Not eligible for select promotions
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0005 in
- Color Yellow
- Features Center Vial, Shock Resistant, Matte Finish
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT43248
- Zoro # G7639256
- UPC # 076174432480
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Width | 3 in |
Overall Length | 48 in |
Overall Height | 1 1/2 in |
Description
This DEWALT DWHT43248 48 in. Box Beam Level is a must-have for any construction worker or DIY enthusiast. It has a center vial and matte finish, which makes it ideal for checking the level of surfaces. The box beam level features shock resistance, making it durable enough to withstand vibrations from heavy machinery. It also has a total of three vials with a 0.0005 in accuracy and yellow color, which allows you to see measurements easily even from long distances away. This 48 in., nonmagnetic box beam level comes with a magnetic end hook and straight wireway measuring 48 in.. With its high impact acrylic vials and shock resistant body, this DEWALT DWHT43248 Box Beam Level is the perfect tool for ensuring your project goes smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55059)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- DEWALT Box Beam Level, Aluminum, 24 in. (DWHT43224)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- DEWALT Line Laser Detector, 2-59/64" H, 4-21/32"L (DW0892G)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- DEWALT 12V MAX* Compatible Red Cross Line Laser (DW088LR)
- DEWALT I-Beam Level, Aluminum, 78 in. (DWHT42170)
- KRAFT TOOL Magnesium Tri Level Placer, Heady, 30" (CC933-01)
- Dewalt Levels, Compasses, and Plumb Bobs