Shop All Box, I-Beam, and Torpedo Levels
Dewalt
Box Beam Level, Aluminum, 24 in.
Mfr # DWHT43224
Zoro # G7638075
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy 0.0005 in
- Color Yellow
- Features Center Vial, Shock Resistant, Matte Finish
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT43224
- Zoro # G7638075
- UPC # 076174432244
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Width | 3 in |
Overall Height | 1 7/8 in |
Overall Length | 24 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Center Vial, Shock Resistant, Matte Finish, Number of Hand Grips 1, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.0005 in/in, Frame Material Aluminum, Overall Height 1 7/8 in, Overall Length 24 in, Overall Width 3 in, Magnetic Nonmagnetic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6250)
- POSI LOCK Center Bolt (11358)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- DEWALT Box Beam Level, Aluminum, 48 in. (DWHT43248)
- DEWALT Line Laser Detector, 2-59/64" H, 4-21/32"L (DW0892G)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- DEWALT 12V MAX* Compatible Red Cross Line Laser (DW088LR)
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- Dewalt Levels, Compasses, and Plumb Bobs