Shop All Portable Electric Air Compressors
Dewalt
Bostitch BTFP02012, PortableElectirc Air Compressor , 0.8 HP, 6 Gallon, Pancake, 2.6 CFM
Mfr # BTFP02012
Zoro # G502571708
product price: $308.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # BTFP02012
- Zoro # G502571708
- UPC # 77914061144
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Promotion Restriction | Not eligible for promotion |
Description
BOSTITCH BTFP02012, 0.8 HP, HAND CARRY, 6 GALLON, PANCAKE, 150 PSI, 2.6 CFM, 1-PHASE 120V THIS 6-GALLON OIL-FREE PANCAKE COMPRESSOR DELIVERS UP TO 2.6 SCFM AT 90 PSI. THE 6 GALLON TANK IS ONLY 14" IN DIAMETER AND 29 LBS. FOR EASY PORTABILITY. IT'S LIGHT ENOUGH TO CARRY AND GET IN AND OUT OF THE JOBSITE. LONG LIFE, OIL-FREE, MAINTENANCE FREE PUMP FOR CONVENIENT ON-GOING USE. AT JUST 78.5 DBA, THIS COMPRESSOR OFFERS A QUIET WORK ENVIRONMENT, AND IT'S DESIGNED FOR 450 LIFE HOURS. THANKS TO ITS INTEGRATED CONTROL PANEL, IT HELPS VITAL COMPRESSOR COMPONENTS TO BE PROTECTED AGAINST TOUGH JOBSITE CONDITIONS. INCLUDES TWO UNIVERSAL COUPLERS TO EASILY SUPPORT TWO USERS. THE BTFP0212 IS IDEAL FOR TRIM AND FINISH APPLICATIONS INCLUDING INSTALLING MOLDING, CABINETRY, OR WINDOW/DOOR CASINGS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Heavy Duty Flanged Wheel Bearing 1/2" Id, 1 3/8" Od, 1/2" Width (150022)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/8 In., PK100 (16700035-100)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- GATES Hi-Power II Belts, A28 (A28)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- SPEEDAIRE Portable Electric Air Compressor, 115VAC (45PL19)
- Dewalt Air Compressors