Shop All Pneumatic Nails
Dewalt
Bostitch 1" Leg 18 Gauge 7/32" Narrow Crown Finish Staples, 5000/Qty
Mfr # SX50351G
Zoro # G805951917
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge 18 ga
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # SX50351G
- Zoro # G805951917
- UPC # 77914004141
- Country of Origin China
- Category Pneumatic Nails
Details
Promotion Restriction | Not eligible for promotion |
Item | Collated Finishing Nail |
Gauge | 18 ga |
Collation Configuration | Strip |
Description
18 gauge narrow crown finish staples have a coated finish. Use with bostitch tools s32sx, s32sx-bhf-2, t40sx-ct, sb-150sx, sb-2in1, sb150sx-hd, sx150k-1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX5035-78)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U01000.075.0900)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT M2.5-0.45 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025200-100P1)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18125)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.145 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN891075)
- DEWALT Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18125-2)
- DEWALT Collated Concrete Nail, 1 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890100)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16250)
- DEWALT Collated Framing Nail, 3 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS10D131)
- METABO HPT Collated Finishing Nail, 1-1/2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24202SHPT)
- Dewalt Pneumatic Nails