Shop All Permanent Markers
Dewalt
Blue Lumber Crayon, 2 PK
Mfr # DWHT72719
Zoro # G7636632
product price: $5.59
/pk 2, $2.80/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Ink Color Blue
- Tip Size 1/2 in
- Tip Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT72719
- Zoro # G7636632
- UPC # 076174727197
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | 1/2 in |
Marking Tool Tip Size Group | Large |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Marking Tip Shape Hex, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Color Blue, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable, Pigment Minimum Surface Temperature Not Applicable, Product Type Lumber Crayon
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1" D-Ring Binder, White (UNV20742)
- FROGGY'S FOG 2 oz. GOTHIC - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-GOTH)
- IDL PACKAGING Packing Tape, 2"x2.6 milx110 Yd. Clear, PK6 (R-1226-110-2)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- DEWALT Yellow Lumber Crayon, 2 PK (DWHT72721)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Broad, Blue Ink (63733)
- SANFORD Sharpie® Permanent Marker, Waterproof, Ultra Fine, Black Ink, 5/Pack (37665PP)
- SHARPIE Chisel Tip Permanent Marker, Medium, Black, PK4 (38264PP)
- INTEGRA Integra„¢ Permanent Marker, Chisel, Black Ink, Dozen (30011)
- SHARPIE Black, Blue, Green, Red Twin-Tip Markers, 4 PK (32174PP)
- Dewalt Permanent Markers