Shop All Drill Bit Sets
Dewalt
BLACK AND GOLD DRILL BIT SETS
Mfr # DWA1184
Zoro # G9533697
product price: $15.98
/ea
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16" to 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1184
- Zoro # G9533697
- UPC # 885911426732
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" to 1/4" |
Sizes | 1/16" to 1/2" |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 14, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Black & Gold, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- KNIPEX Carpenters Pincer Black (50 00 250)
- SIMONDS Round File, American, Round, Bastard (78396100)
- DEWALT 21 PC BLACK OXIDE SET (DWA1181)
- DEWALT 10 - 32 NF Tap & No. 21 Drill Bit (DWA1406)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- DEWALT 5PC DRILL TAP SET 1/4" Capacity (DWADTQTR5SET)
- DEWALT 5 PC Titanium IR Set (DD5155)
- IRWIN Wood Drill Bit Sets (87954)
- Dewalt Drill Bit Sets