Shop All Nut Setters and Bit Holders
Dewalt
Bit Holder, 1/4In, 1/4In, 3In
Mfr # DW2045
Zoro # G7421215
product price: $5.89
/ea
Not eligible for select promotions
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 3"
- Number of Pieces 1
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2045
- Zoro # G7421215
- UPC # 028874020450
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 3" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Fastening Tool Item | Bit Holder |
Bit Retainer Type | Retaining Ring |
Magnetic/Nonmagnetic | Magnetic |
Item | Bit Holder |
Application - Tools | Power |
Bit Holder Drive Type | Hex |
Shank Style | Hex |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Yes, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35491)
- ZORO SELECT Insert Install Tool, Prewinder, 6-32 (3532-6GHIP)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.70mm (45862)
- INSIZE Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS (1311-8CAL)
- DEWALT 5/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2222IR)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- DEWALT 3/8" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2220IR)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- CRESCENT 5/16" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX20-25)
- Dewalt Screwdrivers and Nutdrivers