Shop All Demolition Hammer Accessories
This Product is Discontinued
Dewalt
Bit, Demolition, 1 1/2 W (Discontinued)
Mfr # DW5773
Zoro # G7638032
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Scaling Chisel
- Shank Type Spline
- Overall Length (In.) 12 in
- Shank Size (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5773
- Zoro # G7638032
- UPC # 028874057739
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Shank Size (In.) | 3/4 in |
Blade Width (In.) | 1 1/2 in |
Overall Length | 12 in |
Head Width | 1 1/2 in |
Shank Diameter | 21/32 in |
Shank Hex Size | 3/4 in |
Shank Length | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Type | Scaling Chisel |
Shank Type | Spline |
Application | Removing Surface Material |
For Use With | Spline Drive Hammers |
Chisel Collar Shape | Flat |
Cutting Direction | Right Hand |
Cutting Application | Surface Material Removal |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Material - Machining | Steel |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
Chisel Type | Flat Chisel |
Finish - Machining | Bright (Uncoated) |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.