Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180088
Zoro # G4700522
original price:
$81.95
10% off
new price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 5 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- BES MANUFACTURING Carbide Bell Hanger Bit- 1/4"x 18" (BELLC1418)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 78Inch to 118Inch, VACO (25961)
- DEWALT Bi-Metal Hole Saws (DAH180064)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- DEWALT Bi-Metal Hole Saws (DAH180060)
- DEWALT Bi-Metal Hole Saws (DAH180024)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- DEWALT Hole Saw, Cutting 1 3/4" D, 7/8" dia (DAH378)
- LENOX Hole Saw, Bi-Metal, Saw Dia 6 (3009696L)
- Dewalt Hole Saws